121A-024R
Federal Signal Visual Signaling Devices, Vitalite 121A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121A-024R

Federal Signal Visual Signaling Devices, Vitalite 121A Series

121A-024R

Federal Signal Visual Signaling Devices, Vitalite 121A Series
Rotating Light, 24VDC, Red,
MFG Item Number
121A-024R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Vitalite 121A Series
Item #
121A-024R
Rotating Light, 24VDC, Red,

Vitalite 121A Series Information

  • 12/24 VDC
  • 5 Dome Colors
  • 4X Enclosure Type
  • Pipe/Surface Mount
  • UL; cUL; CSA Approvals
The Federal Signal Vitalite Model 121A rotating light is designed for both vehicular and in‑plant applications. This Model features a parabolic reflector that rotates around an incandescent lamp, providing 60 flashes per minute in all directions. The 121A Vitalite models are available in five dome colors amber, blue, clear, green and red. This unit can be surface mounted or mounted on a 1/2" pipe with the integrated pipe mount. The enclosure is rated 4X for a water tight and dust tight seal.

Specifications

Specifications
Manufacturer Part Number 121A-024R
Manufacturer Federal Signal
Product Series Vitalite 121A
Family Series Federal Signal Visual Signaling Devices, Vitalite 121A Series
Description Rotating Light, 24VDC, Red, Surface or Pipe Mount
Operation Rotating
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Red
Lamp Type Incandescent
Flash Rate/Minute 60
Mounting Conduit, Surface
Hazardous Location No
Explosion Proof No
Candlepower 4,000
Current Rating 1.3 A
Operating Temperature -31-150 °F
Approvals CSA, cUL, UL
Net Weight 1.9 lbs
Gross Weight 1.9 lbs