121HB1
Ham-Let Fittings - Hydraulic & Pneumatic, 121H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121HB1

Ham-Let Fittings - Hydraulic & Pneumatic, 121H Series

121HB1

Ham-Let Fittings - Hydraulic & Pneumatic, 121H Series
Brass Pipe Plug, Male NPT Thread 1in.
Item Number
121HB1
MFG Item Number
3101049
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 121H Series
Item #
121HB1
Brass Pipe Plug, Male NPT Thread 1in.

121H Series Information

  • Pipe Plug NPT
  • Male NPT Threads
  • Brass or Stainless Steel Body

Specifications

Specifications
Manufacturer Part Number 3101049
Manufacturer Ham-Let
Product Series 121H
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 121H Series
Description Brass Pipe Plug, Male NPT Thread 1in.
Material Brass
Connection Type Pipe Plug
Fitting Type Pipe Fitting
Thread Type Male NPT
Thread Size 1 "
Net Weight 0 lbs
Gross Weight 0 lbs