Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 121HO Series
121HOBSS3/8-24
Ham-Let Fittings - Hydraulic & Pneumatic, 121HO Series
Fitting, Stainless Steel, Pipe Plug,
Item Number
121HOBSS3/8-24
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 121HO Series
Fitting, Stainless Steel, Pipe Plug,
- Hex Head Plug SAE/MS
- Straight Thread Boss
- Brass or Stainless Steel Body
Specifications
Specifications
| Manufacturer Part Number |
3001686 |
| Manufacturer |
Ham-Let |
| Product Series |
121HO |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 121HO Series |
| Description |
Fitting, Stainless Steel, Pipe Plug, |
| Material |
Stainless Steel 316 |
| Connection Type |
Pipe Plug SAE |
| Fitting Type |
Pipe Fitting |
| Thread Type |
Male SAE/MS |
| Thread Size |
3/8-24 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
121HOBSS3/8-24
Ham-Let Fittings - Hydraulic & Pneumatic, 121HO Series