Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 121HO Series
121HOBSS9/16-18
Ham-Let Fittings - Hydraulic & Pneumatic, 121HO Series
Stainless Steel 316 Hex Head Plug,
Item Number
121HOBSS9/16-18
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 121HO Series
Stainless Steel 316 Hex Head Plug,
- Hex Head Plug SAE/MS
- Straight Thread Boss
- Brass or Stainless Steel Body
Specifications
Specifications
| Manufacturer Part Number |
3000925 |
| Manufacturer |
Ham-Let |
| Product Series |
121HO |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 121HO Series |
| Description |
Stainless Steel 316 Hex Head Plug, Male SAE/MS Thread 9/16in.-18 |
| Material |
Stainless Steel 316 |
| Connection Type |
Pipe Plug SAE |
| Fitting Type |
Pipe Fitting |
| Thread Type |
Male SAE/MS |
| Thread Size |
9/16-18 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
121HOBSS9/16-18
Ham-Let Fittings - Hydraulic & Pneumatic, 121HO Series