Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 121H Series
121HSS1/4OC
Ham-Let Fittings - Hydraulic & Pneumatic, 121H Series
Fitting, Stainless Steel, Pipe Plug,
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 121H Series
Fitting, Stainless Steel, Pipe Plug,
- Pipe Plug NPT
- Male NPT Threads
- Brass or Stainless Steel Body
Specifications
Specifications
| Manufacturer Part Number |
3002564 |
| Manufacturer |
Ham-Let |
| Product Series |
121H |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 121H Series |
| Description |
Fitting, Stainless Steel, Pipe Plug, |
| Material |
Stainless Steel 316 |
| Connection Type |
Pipe Plug |
| Fitting Type |
Pipe Fitting |
| Thread Type |
Male NPT |
| Thread Size |
1/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
121HSS1/4OC
Ham-Let Fittings - Hydraulic & Pneumatic, 121H Series