Vitalite 121S Series Information
| Manufacturer Part Number | 121S-120A-P10 |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | Vitalite 121S |
| Family Series | Federal Signal Visual Signaling Devices, Vitalite 121S Series |
| Description | ROTATING LIGHT, 120VAC, AMBER SURFACE OR PIPE MOUNT MASTERPACK OF 10PCS |
| Operation | Rotating |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Color | Amber |
| Lamp Type | Incandescent |
| Flash Rate/Minute | 60 |
| Mounting | Conduit, Surface |
| Hazardous Location | No |
| Explosion Proof | No |
| Candlepower | 2,100 |
| Current Rating | 0.36 A |
| Operating Temperature | -31-150 °F |
| Approvals | CSA, cUL, UL |
| Comments | Pack of 10 |
| Net Weight | 19 lbs |
| Gross Weight | 19 lbs |