121SLED-120R
Federal Signal Visual Signaling Devices, Vitalite Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
121SLED-120R Federal Signal Visual Signaling Devices, Vitalite Series, VITALITE ROTATING LED LIGHT 120V RED
MFG Item Number
121SLED-120R

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

121SLED-120R Federal Signal Visual Signaling Devices, Vitalite Series, VITALITE ROTATING LED LIGHT 120V RED

MFG Item Number
121SLED-120R
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Vitalite Series
Item #
121SLED-120R
VITALITE ROTATING LED LIGHT 120V RED

Vitalite Series Information

  • Integrated 1/2‑inch NPT Pipe and Surface Mount
  • Type 4X, IP66 Enclosure
  • Available in 120 VAC
Vitalite Model 121SLED is a compact rotating warning light available in 120VAC, five colors and features a parabolic reflector that rotates around a 360‑degree LED, providing 60 resolutions per minute in all directions. The zinc die‑cast alloy base comes ready to surface or 1/2‑inch NPT pipe mount. Optional brackets are available to simplify installation on walls or in corners. The twist and lock lens allows for easy access to inspect or replace the lamp.

Specifications

Specifications
Manufacturer Part Number 121SLED-120R
Manufacturer Federal Signal
Product Series Vitalite
Family Series Federal Signal Visual Signaling Devices, Vitalite Series
Description Vitalite Rotating LED Warning Light, 120VAC, Red - Available in 120VAC. 25,000 hour LED. Integrated 1/2-inch NPT pipe and surface mount. Indoor/outdoor use. Type 4X, IP66 enclosure. IP69K compliant. UL and cUL Listed.
Operation Rotating
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Red
Lamp Type LED
Flash Rate/Minute 60
Mounting 1/2 " NPT Pipe, Surface
Hazardous Location No
Explosion Proof No
Candlepower 1,655
Current Rating 0.075 A
Operating Temperature -40-150 °F
NEMA Rating NEMA 4X
Protection Rating IP66, IP69K
Approvals cUL, UL
Net Weight 2 lbs
Gross Weight 2.1 lbs