121X Series Information
| Manufacturer Part Number | 121X-024R-MOD |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | 121X |
| Family Series | Federal Signal Visual Signaling Devices, 121X Series |
| Description | Explosion-Proof Incandescent Rotating Light, 24VDC, Red - Approved for mounting in any manner, including dome up. Five lens colors: Amber, Blue, Clear, Green and Red. 3/4-inch NPT pendant, ceiling and wall mount options available. Optional dome |
| Operation | Rotating |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Color | Red |
| Lamp Type | LED |
| Flash Rate/Minute | 60 |
| Mounting | 1/2 " NPT Pipe, Surface |
| Hazardous Location | No |
| Explosion Proof | Yes |
| Candlepower | 600 |
| Current Rating | 0.3 A |
| Operating Temperature | -67-150 °F |
| NEMA Rating | NEMA 4X |
| Protection Rating | IP66, IP69K |
| Approvals | cUL, UL |
| Net Weight | 16.9 lbs |
| Gross Weight | 16.9 lbs |