121X-024RSC
Federal Signal Visual Signaling Devices, 121X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121X-024RSC

Federal Signal Visual Signaling Devices, 121X Series

121X-024RSC

Federal Signal Visual Signaling Devices, 121X Series
ExPLOSION-PROOF ROTATING LIGHT,
MFG Item Number
121X-024RSC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 121X Series
Item #
121X-024RSC
ExPLOSION-PROOF ROTATING LIGHT,

121X Series Information

  • 24 VDC/120 VAC
  • 5 Lens Colors
  • 4X Type Enclosure
  • 3/4" Pendant
  • UL; cUL; CSA Approvals
Federal Signal's Model 121X rotating light flashes 90 times per minute and produces a 360 degree visual signal. This explosion‑proof light has an incandescent lamp and is available in five lens colors‑ amber, blue, clear, green and red.

The Model 121X is UL Listed for Class I, Division 1, Groups C & D; Class II, Division 1, Groups E, F & G; Class I, Division 2, Groups A, B; and Class III. The 121X is CSA Certified, Marine Rated and constructed to Type 4X, IP66 standards.

This corrosion‑resistant unit's copper‑free aluminum housing is finished with a powder epoxy. All exposed hardware is constructed of 316 grade stainless steel.

The 121X uses a synchronous motor to drive a parabolic reflector around an incandescent lamp. This results in a 360° rotating beam which is concentrated in a horizontal plane.

The 121X features a spring‑clip mounted lens for quick access when inspecting or relamping. A pendant mount is supplied and a ceiling mount and 90° wall mount are available options. Installation is simple; with the mounting box in place, the fixture is threaded onto the mounting box, making the electrical connection. Electrical continuity is made when five threads are engaged.

Federal Signal's rugged 121X Warning Light is designed for explosion‑proof applications and/or corrosive environments. It is ideal for use in indoor and outdoor areas such as oil rigs, mines, refineries, and chemical plants.

Specifications

Specifications
Manufacturer Part Number 121X-024RSC
Manufacturer Federal Signal
Product Series 121X
Family Series Federal Signal Visual Signaling Devices, 121X Series
Description ExPLOSION-PROOF ROTATING LIGHT, 24VDC, RED
Operation Rotating
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Red
Lamp Type Incandescent
Flash Rate/Minute 90
Mounting Pendant
Hazardous Location No
Explosion Proof Yes
Candlepower 2,350
Current Rating 1.05 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 4X
Approvals CSA, cUL, UL
Net Weight 1.1813 lbs
Gross Weight 18.9 lbs