1220-0005050
Control Techniques Braking Resistors, 1220 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1220-0005050

Control Techniques Braking Resistors, 1220 Series

1220-0005050

Control Techniques Braking Resistors, 1220 Series
UL Dynamic Breaking Resistor 500W,
MFG Item Number
1220-0005050
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, 1220 Series
Item #
1220-0005050
UL Dynamic Breaking Resistor 500W,

1220 Series Information

  • Galvanized NEMA 1 Enclosure
  • UL Recognized Continuous 100% Rated

Specifications

Specifications
Manufacturer Part Number 1220-0005050
Manufacturer Control Techniques
Product Series 1220
Family Series Control Techniques Braking Resistors, 1220 Series
Description UL Dynamic Breaking Resistor 500W, 50 Ohm; UL Recognized 100pct. Continuous 400W
Ohms 50 Ohm
Wattage 500 W
Nominal Height 2 "
Nominal Width 13 "
Nominal Depth 1 "
Net Weight 0 lbs
Gross Weight 2.4 lbs