1220-0015040
Control Techniques Braking Resistors, 1220 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1220-0015040

Control Techniques Braking Resistors, 1220 Series

1220-0015040

Control Techniques Braking Resistors, 1220 Series
UL Dynamic Breaking Resistor 1500W,
MFG Item Number
1220-0015040
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, 1220 Series
Item #
1220-0015040
UL Dynamic Breaking Resistor 1500W,

1220 Series Information

  • Galvanized NEMA 1 Enclosure
  • UL Recognized Continuous 100% Rated

Specifications

Specifications
Manufacturer Part Number 1220-0015040
Manufacturer Control Techniques
Product Series 1220
Family Series Control Techniques Braking Resistors, 1220 Series
Description UL Dynamic Breaking Resistor 1500W, 40 Ohm; UL Recognized 100pct. Continuous 1125W
Ohms 40 Ohm
Wattage 1,500 W
Nominal Height 6 "
Nominal Width 17 "
Nominal Depth 5 "
Net Weight 0 lbs
Gross Weight 4.9 lbs