Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1220-0020020 Control Techniques Braking Resistors, 1220 Series, UL Dynamic Breaking Resistor 2000W,
MFG Item Number
1220-0020020
1220-0020020 Control Techniques Braking Resistors, 1220 Series, UL Dynamic Breaking Resistor 2000W,
MFG Item Number
1220-0020020
This item cannot be canceled or returned
Description
Braking Resistors, 1220 Series
UL Dynamic Breaking Resistor 2000W,
- Galvanized NEMA 1 Enclosure
- UL Recognized Continuous 100% Rated
Specifications
Specifications
| Manufacturer Part Number |
1220-0020020 |
| Manufacturer |
Control Techniques |
| Product Series |
1220 |
| Family Series |
Control Techniques Braking Resistors, 1220 Series |
| Description |
UL Dynamic Breaking Resistor 2000W, 20 Ohm; UL Recognized 100pct. Continuous 1700W |
| Ohms |
20 Ohm |
| Wattage |
2,000 W |
| Nominal Height |
6 " |
| Nominal Width |
14 " |
| Nominal Depth |
7 " |
| Net Weight |
6.285 lbs |
| Gross Weight |
6.995 lbs |
1220-0020020
Control Techniques Braking Resistors, 1220 Series