Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1220-3131 Control Techniques Drives, UL Dynamic Braking Resistor 100W, 135
MFG Item Number
1220-3131
1220-3131 Control Techniques Drives, UL Dynamic Braking Resistor 100W, 135
MFG Item Number
1220-3131
This item cannot be canceled or returned
Description
UL Dynamic Braking Resistor 100W, 135
Specifications
Specifications
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Drives |
| Manufacturer Part Number |
1220-3131 |
| Description |
UL Dynamic Braking Resistor 100W, 135 Ohm; UL Recognized |
| Accessory Type |
Braking Resistor |
| Protection Rating |
IP54 |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1220-3131
Control Techniques Drives