Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122048 Brady Labels, 5S RED TAG BOARD W POCKETS

MFG Item Number
122048

122048 Brady Labels, 5S RED TAG BOARD W POCKETS

MFG Item Number
122048
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
122048
5S RED TAG BOARD W POCKETS

Series Information

Specifications

Specifications
Manufacturer Part Number 122048
Manufacturer Brady
Family Series Brady Labels
Description Information Center, 5S Red Tag Board
Material Type Acrylic
Background Color Red, White
Label Height 12 "
Label Width 16 "
Legend 5S Red Tag
Net Weight 2 lbs
Gross Weight 2 lbs