Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122049 Brady Signs & Signage, 5S RED TAG STN W CLIPBOARD

MFG Item Number
122049

122049 Brady Signs & Signage, 5S RED TAG STN W CLIPBOARD

MFG Item Number
122049
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122049
5S RED TAG STN W CLIPBOARD

Series Information

Specifications

Specifications
Manufacturer Part Number 122049
Manufacturer Brady
Family Series Brady Signs & Signage
Description Information Center, Includes Clipboard
Type Information Center
Background Color White
Material Acrylic
Language English
Height 16 "
Width 22 "
Net Weight 5.27 lbs
Gross Weight 4 lbs