122050
Ancor Wire & Cable, Signal Cable Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122050 Ancor Wire & Cable, Signal Cable Series, 500ft. 20/2 WHITE SIGNAL

MFG Item Number
122050

122050 Ancor Wire & Cable, Signal Cable Series, 500ft. 20/2 WHITE SIGNAL

MFG Item Number
122050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Signal Cable Series
Item #
122050
500ft. 20/2 WHITE SIGNAL

Signal Cable Series Information

Ancor flat signal cable features red and black Marine Grade primary conductors (correctly color‑coded to ABYC standards) in a white common jacket that is made for easy removal while providing the best abrasion resistance available. These cables exceed UL 1426 standards and are made from the highest quality ultra flexible (Type 3Class K) tinned copper stranding that provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing. The premium vinyl insulation is rated at 600 volts, 105 deg C dry and 75 deg C wet, stays flexible even in extreme cold (‑40 deg FC) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra‑violet radiation.

Specifications

Specifications
Manufacturer Part Number 122050
Manufacturer Ancor
Product Series Signal Cable
Family Series Ancor Wire & Cable, Signal Cable Series
Description 500ft. 20/2 WHITE SIGNAL
Number of Conductors 2
Conductor Type Stranded
Wire Size Range 20 AWG
Jacket Color White
Voltage 600 V
Temperature Rating -40-221 °F
Length 500 '
Approvals UL
Comments UL 1426
Net Weight 10.89 lbs
Gross Weight 10.89 lbs