Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122051 Brady Labels, 5S RED TAG LOG BOARD W RACK

MFG Item Number
122051

122051 Brady Labels, 5S RED TAG LOG BOARD W RACK

MFG Item Number
122051
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
122051
5S RED TAG LOG BOARD W RACK

Series Information

Specifications

Specifications
Manufacturer Part Number 122051
Manufacturer Brady
Family Series Brady Labels
Description Information Center, Includes Wire Rack
Material Type Acrylic
Background Color Red, White
Label Height 20 "
Label Width 14 "
Language English
Legend 5S Red Tag
Net Weight 0 lbs
Gross Weight 0.0625 lbs