Series Information
| Manufacturer Part Number | 122074.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | Motor, HP/kW 1 1/2, Frame 143JM, RPM 3600RPM, Voltage 208-230/460V, Enclosure ODP |
| Type | General Purpose |
| Horsepower | 1-1/2 hp |
| Speed | 3,515 RPM |
| RPM | 3,515 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 143JM |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | C-Face |
| Current Rating | 1.7 A, 1.9 A, 3.4 A, 4-3.8 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 38 lbs |
| Gross Weight | 38 lbs |