Series Information
| Manufacturer Part Number | 122084.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | Motor, HP/kW 1, Frame 143JMV, RPM 1800RPM, Voltage 208-230/460V, Enclosure TEFC |
| Type | General Purpose |
| Horsepower | 1 hp |
| Speed | 1,765 RPM |
| RPM | 1,765 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 143JMV |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| Current Rating | 1.55 A, 1.65 A, 3.1 A, 3.3 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 46.6 lbs |
| Gross Weight | 46.6 lbs |