122095-84
Dwyer Instruments Thermocouples

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122095-84

Dwyer Instruments Thermocouples

122095-84

Dwyer Instruments Thermocouples
5J111-1131-040-000-048-04
MFG Item Number
122095-84
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, Series
Item #
122095-84
5J111-1131-040-000-048-04

Series Information

Specifications

Specifications
Manufacturer Part Number 122095-84
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Thermocouples
Description 5J111-1131-040-000-048-04 Thermocouple Type J General Purpose 4 Inch
Calibration Type J
Length 4 "
Sheath Composition Stainless Steel
Output Type Spade Terminals
Insulation Material Fiberglass
Net Weight 0.01 lbs
Gross Weight 0.01 lbs