1221-L
Davies Molding Knobs, 1221 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1221-L

Davies Molding Knobs, 1221 Series

1221-L

Davies Molding Knobs, 1221 Series
Knob, Black, TP Elastomer,
MFG Item Number
1221-L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Knobs, 1221 Series
Item #
1221-L
Knob, Black, TP Elastomer,

1221 Series Information

  • Durable Clear Polypropylene substrate
  • Molded with a soft thermoplastic overmold
  • Provides a non‑slip, comfortable grip
  • Durable and resistant to scratches
  • RoHS & REACH compliant

Specifications

Specifications
Manufacturer Part Number 1221-L
Manufacturer Davies Molding
Product Series 1221
Family Series Davies Molding Knobs, 1221 Series
Description Knob, Black, TP Elastomer, Interference Fit Mount
Type Two-Shot Instrument
Shaft Size 0.236 "
Finish Black Matte
Material Type TPE
Composition Non-Metallic
Skirted No
Pointer No
Knurled Yes
Mounting Interference Fit
Net Weight 0.0019 lbs
Gross Weight 0.0019 lbs