Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1221-M300-D Dwyer Instruments Sensors, U-Tube Manometer Red Gage Oil Range
MFG Item Number
1221-M300-D
1221-M300-D Dwyer Instruments Sensors, U-Tube Manometer Red Gage Oil Range
MFG Item Number
1221-M300-D
This item cannot be canceled or returned
Description
U-Tube Manometer Red Gage Oil Range
Specifications
Specifications
| Manufacturer Part Number |
1221-M300-D |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Sensors |
| Description |
U-Tube Manometer Red Gage Oil Range 150-0-150 mm WC |
| Sensor Style |
Flex Tube |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
1221-M300-D
Dwyer Instruments Sensors