Series Information
| Manufacturer Part Number | 12212B |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Couplers |
| Description | CONDUIT FITTING, 1-1/4in., COUPLING ZINC, SET SCREW TYPE FOR THIN WALL (EMT) CONDUIT |
| Conduit Type | EMT (Electrical Metallic Tubing) |
| Connection Type | Set-Screw |
| Trade Size | 1-1/4 " |
| Req. Conduit Rotation | No |
| Protection Rating | Concrete Tight |
| Composition | Die Cast Zinc |
| Insulated Throat | No |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Comments | Concrete tightness requires taping. |
| Net Weight | 0.292 lbs |
| Gross Weight | 0.292 lbs |