Series Information
| Manufacturer Part Number | 122163.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | 122163.00..3HP..3490RPM.145TC.DP.230 /460V.3PH.60HZ.CONT.40C.1.15SF.C FACE.C145T34DC17.....GENERAL |
| Type | General Purpose |
| Horsepower | 3 hp |
| Speed | 3,490 RPM |
| RPM | 3,490 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 145TC |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | C-Face |
| Current Rating | 3.6 A, 8-7.2 A |
| Composition | Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |