Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122182.00

Leeson Motors

122182.00

Leeson Motors
2HP 1800RPM 145TC FRAME 230/460V
MFG Item Number
122182.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
122182.00
2HP 1800RPM 145TC FRAME 230/460V

Series Information

Specifications

Specifications
Manufacturer Part Number 122182.00
Manufacturer Leeson
Family Series Leeson Motors
Description 2HP 1800RPM 145TC FRAME 230/460V 3PH 60HZ C-FACE
Horsepower 2 hp
Speed 1,800 RPM
RPM 1,800 RPM
Frequency 60 Hz
NEMA Frame 145TC
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Net Weight 60 lbs
Gross Weight 60 lbs