Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1222-M200-D Dwyer Instruments Sensors, 1222 Series, U-Tube Manometer Red Gage Oil Range
MFG Item Number
1222-M200-D
1222-M200-D Dwyer Instruments Sensors, 1222 Series, U-Tube Manometer Red Gage Oil Range
MFG Item Number
1222-M200-D
This item cannot be canceled or returned
Description
U-Tube Manometer Red Gage Oil Range
Specifications
Specifications
| Manufacturer Part Number |
1222-M200-D |
| Manufacturer |
Dwyer Instruments |
| Product Series |
1222 |
| Family Series |
Dwyer Instruments Sensors, 1222 Series |
| Description |
U-Tube Manometer Red Gage Oil Range 100-0-100 mm WC |
| Sensor Style |
Flex Tube |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
1222-M200-D
Dwyer Instruments Sensors, 1222 Series