Series Information
| Manufacturer Part Number | 122203.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | 122203.00..1.5HP..1750RPM.145TC.TEFC .230/460V.3PH.60HZ.CONT.40C.1.15SF.C FACE.CZ145T17WC49.....WASHDOWN |
| Type | Washdown Duty |
| Horsepower | 1-1/2 hp |
| Speed | 1,450 RPM |
| RPM | 1,450 RPM |
| Phase | 3 |
| Frequency | 50 Hz |
| NEMA Frame | 145TC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| Current Rating | 1.8 A, 2.4 A, 3.6 A, 4.8 A |
| Composition | Stainless Steel |
| Net Weight | 52 lbs |
| Gross Weight | 52 lbs |