Series Information
| Manufacturer Part Number | 122211.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | 122211.00..2HP..1745RPM.145JM.TEFC.2 30/460V.3PH.60HZ.CONT.40C.1.15SF.RIG ID C |
| Type | Washdown Duty |
| Horsepower | 2 hp |
| Speed | 1,435 RPM |
| RPM | 1,435 RPM |
| Phase | 3 |
| Frequency | 50 Hz |
| NEMA Frame | 145JM |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| Current Rating | 2.9 A, 3 A, 6 A, 6-5.8 A |
| Composition | Stainless Steel |
| Net Weight | 47 lbs |
| Gross Weight | 47 lbs |