Series Information
| Manufacturer Part Number | 122228.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | 122228.00..1.5HP..1750RPM.145TC.TEFC .575VAC.3.60HZ.CONT.40C.1.15SF.ROUND .C145T17FC134......T-STATS....... |
| Type | General Purpose |
| Horsepower | 1-1/2 hp |
| Speed | 1,750 RPM |
| RPM | 1,750 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 145TC |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| Current Rating | 1.9 A |
| Composition | Steel |
| Net Weight | 35 lbs |
| Gross Weight | 35 lbs |