Series Information
| Manufacturer Part Number | 122239.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | 122239.00..1HP..1760RPM.143TC.ODP.23 0/460V.3PH.60HZ.CONT.40C.1.15SF.C FACE.C143T17DC19.....BRAKEMOTOR.NONE |
| Type | Brake Motors |
| Horsepower | 1 hp |
| Speed | 1,450 RPM |
| RPM | 1,450 RPM |
| Phase | 3 |
| Frequency | 50 Hz |
| NEMA Frame | 143TC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | C-Face |
| Current Rating | 1.4 A, 1.6 A, 2.8 A, 3.2 A |
| Composition | Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |