Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122244.00

Leeson Motors

122244.00

Leeson Motors
..1HP..1800RPM.143T.TEFC.230/460V.3P
MFG Item Number
122244.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
122244.00
..1HP..1800RPM.143T.TEFC.230/460V.3P

Series Information

Specifications

Specifications
Manufacturer Part Number 122244.00
Manufacturer Leeson
Family Series Leeson Motors
Description ..1HP..1800RPM.143T.TEFC.230/460V.3P H.60HZ.CONT.40C.1.15S.F..RIGID...... BRAKEMOTOR........
Horsepower 1 hp
Speed 1,800 RPM
RPM 1,800 RPM
Frequency 60 Hz
NEMA Frame 143T
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Net Weight 0 lbs
Gross Weight 0 lbs