Series Information
| Manufacturer Part Number | 122245.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | 122245.00..1HP..1170RPM.145T.TEFC.23 0/460V.3PH.60HZ.CONT.40C.1.15SF.RIGI D.C145T11FB22.....BRAKEMOTOR.NONE... |
| Type | Brake Motors |
| Horsepower | 1 hp |
| Speed | 1,170 RPM |
| RPM | 1,170 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 145T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 3.8 A |
| Composition | Steel |
| Net Weight | 48.6 lbs |
| Gross Weight | 48.6 lbs |