Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
122249
DBL HEX GREEN SPIN LOCKOUT W/O CABLE
This item cannot be canceled or returned
Description
DBL HEX GREEN SPIN LOCKOUT W/O CABLE
Specifications
Specifications
| Manufacturer Part Number |
122249 |
| Manufacturer |
Brady |
| Family Series |
Brady Lockout/Tagout |
| Description |
Double Hex Green Spin Lockout without Cable |
| Color |
Green |
| Material |
Nylon |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.09 lbs |
122249
Brady Lockout/Tagout