Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122253 Brady Lockout/Tagout, DBL HEX RED SPIN CABLE LOCKOUT

MFG Item Number
122253

122253 Brady Lockout/Tagout, DBL HEX RED SPIN CABLE LOCKOUT

MFG Item Number
122253
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lockout/Tagout, Series
Item #
122253
DBL HEX RED SPIN CABLE LOCKOUT

Series Information

Specifications

Specifications
Manufacturer Part Number 122253
Manufacturer Brady
Family Series Brady Lockout/Tagout
Description Double Hex Red Spin Cable Lockout with 59 Cable
Color Red
Material Nylon
Net Weight 0 lbs
Gross Weight 0.0313 lbs