Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122263

Brady Lockout/Tagout

122263

Brady Lockout/Tagout
PVC COATED STEEL CABLE 164FT SPOOL
MFG Item Number
122263
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lockout/Tagout, Series
Item #
122263
PVC COATED STEEL CABLE 164FT SPOOL

Series Information

Specifications

Specifications
Manufacturer Part Number 122263
Manufacturer Brady
Family Series Brady Lockout/Tagout
Description Spin Lockout 164 ft Cable Spool Clear PVC-Coated Steel
Color Clear
Material Steel
Length 1.968 "
Net Weight 3.24 lbs
Gross Weight 4.35 lbs