Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122267 Brady Signs & Signage, B401 7X10 RED/WT RED TAG AREA

MFG Item Number
122267

122267 Brady Signs & Signage, B401 7X10 RED/WT RED TAG AREA

MFG Item Number
122267
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122267
B401 7X10 RED/WT RED TAG AREA

Series Information

Specifications

Specifications
Manufacturer Part Number 122267
Manufacturer Brady
Family Series Brady Signs & Signage
Description Designated Red Tag Area Sign, 7 H x 10 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color White
Legend Designated Red Tag Area
Material Polystyrene
Language English
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs