Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122279 Brady Signs & Signage, B401 10X7 BLUE/WT/BLK REMEMBER 5-S

MFG Item Number
122279

122279 Brady Signs & Signage, B401 10X7 BLUE/WT/BLK REMEMBER 5-S

MFG Item Number
122279
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122279
B401 10X7 BLUE/WT/BLK REMEMBER 5-S

Series Information

Specifications

Specifications
Manufacturer Part Number 122279
Manufacturer Brady
Family Series Brady Signs & Signage
Description The 5S's Sort Set In Order Shine Standardize Sustain Sign, 10 H x 7 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color White
Legend The 5S -Sort -Set In Order -Shine -Standardize -Sustain
Material Polystyrene
Language English
Height 7 "
Width 10 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs