Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122284 Brady Signs & Signage, B302 10X7 BLUE/WT/BLK REMEMBER 6-S

MFG Item Number
122284

122284 Brady Signs & Signage, B302 10X7 BLUE/WT/BLK REMEMBER 6-S

MFG Item Number
122284
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122284
B302 10X7 BLUE/WT/BLK REMEMBER 6-S

Series Information

Specifications

Specifications
Manufacturer Part Number 122284
Manufacturer Brady
Family Series Brady Signs & Signage
Description The 6S's Sort Set In Order Shine Standardize Sustain Safety Sign, 10 H x 7 W x 0.006 D, Polyester
Type Safety Signs
Background Color White
Legend The 6S -Sort -Set In Order -Shine -Standardize -Sustain -Safety
Material Polyester
Material Description Self-Sticking
Language English
Height 7 "
Width 10 "
Net Weight 0.035 lbs
Gross Weight 0.035 lbs