Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122298

Brady Signs & Signage

122298

Brady Signs & Signage
B140 10X14 RED/WT/BLK 5-S RED TAG AREA
MFG Item Number
122298
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122298
B140 10X14 RED/WT/BLK 5-S RED TAG AREA

Series Information

Specifications

Specifications
Manufacturer Part Number 122298
Manufacturer Brady
Family Series Brady Signs & Signage
Description 5S Red Tag Area Tag All Items Sign, 10 H x 14 W x 0.11 D, Fiberglass
Type Safety Signs
Background Color White
Legend 5S Red Tag Area Tag All Items
Material Fiberglass
Language English
Height 14 "
Width 10 "
Net Weight 0.46 lbs
Gross Weight 0.46 lbs