Series Information
| Manufacturer | Eaton |
|---|---|
| Family Series | Eaton Switches |
| Manufacturer Part Number | 1222LA |
| Description | Eaton construction grade toggle switch, 14-10 AWG, 20A, Flush, 120/277V, Back and side, Screw, Light almond, Double-Pole, Dual-pole, Brass, Polycarbonate |
| Voltage | 120 VAC, 277 VAC |
| Switch Configuration | Double Pole |
| Operator | Light Almond |
| Operator Color | Toggle |
| Current Rating | 20 A |
| Wiring | Back and Side Wired |
| Wire Size Range | Up to 10 AWG Solid or Stranded |
| Illuminated | No |
| Locking | No |
| Grade | Construction |
| Grounding | Automatic |
| Cover Color | Red |
| Operating Temperature | -4-140 °F |
| Approvals | cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |