Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1223-M300-D Dwyer Instruments Sensors, 1223 Series, U-Tube Manometer Red Gage Oil Range
MFG Item Number
1223-M300-D
1223-M300-D Dwyer Instruments Sensors, 1223 Series, U-Tube Manometer Red Gage Oil Range
MFG Item Number
1223-M300-D
This item cannot be canceled or returned
Description
U-Tube Manometer Red Gage Oil Range
Specifications
Specifications
| Manufacturer Part Number |
1223-M300-D |
| Manufacturer |
Dwyer Instruments |
| Product Series |
1223 |
| Family Series |
Dwyer Instruments Sensors, 1223 Series |
| Description |
U-Tube Manometer Red Gage Oil Range 150-0-150 mm WC |
| Sensor Style |
Flex Tube |
| Net Weight |
0.85 lbs |
| Gross Weight |
0.85 lbs |
1223-M300-D
Dwyer Instruments Sensors, 1223 Series