122340
Gems Sensors & Controls Switches, FS-4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122340 Gems Sensors & Controls Switches, FS-4 Series, FS-4 Series - Low Cost, Molded

MFG Item Number
122340

122340 Gems Sensors & Controls Switches, FS-4 Series, FS-4 Series - Low Cost, Molded

MFG Item Number
122340
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, FS-4 Series
Item #
122340
FS-4 Series - Low Cost, Molded

FS-4 Series Information

  • .1 to 1.5 GPM Flow Rate
  • 9/16 ‑18 UNF Port Size
  • Fixed Setting Type
The FS‑4 Series makes flow protection economical for a broad range of industrial applications such as welders, lubrication systems, medical sterilizers and laundry chemicals dispensing.
  • Ryton Primary Construction Material
  • 15% Set Point Accuracy

Specifications

Specifications
Manufacturer Part Number 122340
Manufacturer Gems Sensors & Controls
Product Series FS-4
Family Series Gems Sensors & Controls Switches, FS-4 Series
Description FS-4 Series - Low Cost, Molded Plastic Design
Material Ryton
Sensor Type Piston
Flow Setting 0.1 gpm
Flow Range 0 to 1 gpm
Port Size 9/16 " -18 UNF-2B
Switch Type SPST
Accuracy 15 %
Maximum Pressure 250 psi
Set Point Differential 20 %
Recommended Filtration 50 Micron
Approvals UL;CSA;CE
Net Weight 0.2235 lbs
Gross Weight 0.2235 lbs