Series Information
| Manufacturer Part Number | 122352 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Area In Front Of This Electrical Panel Must Be Kept Clear For 36 OSHA-NEC Regulations Sign, 10 H x 14 W, Aluminum, Black on Yellow |
| Type | Safety Signs |
| Background Color | Yellow |
| Legend | Area In Front Of This Electrical Panel Must Be Kep |
| Material | Aluminum |
| Language | English |
| Height | 14 " |
| Width | 10 " |
| Net Weight | 0.54 lbs |
| Gross Weight | 0.54 lbs |