Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122365 Brady Signs & Signage, SECURITY SIGN

MFG Item Number
122365

122365 Brady Signs & Signage, SECURITY SIGN

MFG Item Number
122365
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122365
SECURITY SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 122365
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Cellular Phones Sign, 10 H x 14 W x 0.035 D, Aluminum
Type Safety Signs
Background Color White
Legend No Celluar Phones
Material Aluminum
Language English
Height 14 "
Width 10 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs