Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
12238991 Eaton's B-Line series Threaded Rods, ATR, 1/4X120SS4
12238991 Eaton's B-Line series Threaded Rods, ATR, 1/4X120SS4
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
12238991 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Threaded Rods |
| Description |
ATR, 1/4X120SS4 |
| Size |
1/4 " |
| Material |
Stainless Steel |
| Length |
10 ' |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
12238991
Eaton's B-Line series Threaded Rods