Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122399 Brady Signs & Signage, B555 7X10 BLK/YEL BILINGUAL-HEARING

MFG Item Number
122399

122399 Brady Signs & Signage, B555 7X10 BLK/YEL BILINGUAL-HEARING

MFG Item Number
122399
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122399
B555 7X10 BLK/YEL BILINGUAL-HEARING

Series Information

Specifications

Specifications
Manufacturer Part Number 122399
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual CAUTION Hearing Protection Required Sign, 10 H x 7 W x 0.035 D, Aluminum
Type Safety Signs
Background Color Yellow
Header Caution, Precaucion
Legend Hearing Protection Required/Uso Obligatorio De Proteccion Auditiva
Material Aluminum
Language English, Spanish
Height 10 "
Width 7 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs