1223LA
Eaton Switches, Construction Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1223LA Eaton Switches, Construction Series, SW Tog 3Way 20A 120/277V Con Grad

MFG Item Number
1223LA

1223LA Eaton Switches, Construction Series, SW Tog 3Way 20A 120/277V Con Grad

MFG Item Number
1223LA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Construction Series
Item #
1223LA
SW Tog 3Way 20A 120/277V Con Grad

Construction Series Information

  • One‑Piece Brass Contact Arm Assures Proper Contact for Low‑Resistance Switching
  • Heavy Gauge 0.050" Plated Steel Mounting Strap Withstands Abuse and Corrosion
  • Rugged Thermoplastic Top and Bottom Housing Provides Durability and Strength
  • Automatic Grounding Eliminates Need for Bonding Jumper in Metal Enclosures
  • Color‑Coded Top Housing Helps Identify Amperage: Blue = 15A; Red = 20A
  • Back and Side Wire Terminals Accept up to #10 Solid or Stranded Wire
  • Tri‑Combo Terminal and Mounting Screws for Flexibility in Installation
  • Dual Back‑Wire Holes for Maximum Feed‑Through Wiring Flexibility
Arrow Hart construction grade switches are designed to provide dependable and long lasting performance in a wide range of applications.

Specifications

Specifications
Manufacturer Eaton
Family Series Eaton Switches, Construction Series
Product Series Construction
Manufacturer Part Number 1223LA
Description Eaton construction grade toggle switch, 14-10 AWG, 20A, Industrial, Wall, 120/277V, Back and side, Screw, Light almond, Three-Way, Polycarbonate
Voltage 120 VAC, 277 VAC
Switch Configuration Three Way
Operator Light Almond
Operator Color Toggle
Current Rating 20 A
Wiring Back and Side Wired
Wire Size Range Up to 10 AWG Solid or Stranded
Illuminated No
Locking No
Grade Construction
Grounding Automatic
Cover Color Red
Operating Temperature -4-140 °F
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs