Series Information
| Manufacturer Part Number | 122411.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..3HP..3450RPM.145TZ.TEAO.230V.1PH.6 0HZ.AIROVER.40C.1.0SF.RIGID...AG - FAN & BLOWER.NOT....... |
| Type | Farm Duty |
| Horsepower | 3 hp |
| Speed | 3,490 RPM |
| RPM | 3,490 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 145TZ |
| AC Voltage | 230 VAC |
| Nominal Voltage | 240 VAC |
| Enclosure | Totally Enclosed Air Over |
| Mounting | Foot Mount |
| Current Rating | 11.8 A |
| Service Factor | 1 |
| Composition | Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |