Series Information
| Manufacturer Part Number | 122420 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Area In Front Of This Electrical Panel Must Be Kept Clear For 36 OSHA-NEC Regulations Sign, 7 H x 10 W x 0.035 D, Aluminum, |
| Type | Safety Signs |
| Legend | Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulations |
| Material | Aluminum |
| Language | English |
| Height | 10 " |
| Width | 7 " |
| Net Weight | 0.27 lbs |
| Gross Weight | 0.27 lbs |