Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122451

Brady Signs & Signage

122451

Brady Signs & Signage
FIRST AID KIT
MFG Item Number
122451
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
122451
FIRST AID KIT

Series Information

Specifications

Specifications
Manufacturer Part Number 122451
Manufacturer Brady
Family Series Brady Signs & Signage
Description First Aid Kit Sign, 7 H x 10 W x 0.035 D, Aluminum
Type Safety Signs
Background Color White
Legend First Aid Kit
Material Aluminum
Language English
Height 10 "
Width 7 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs